Motion
LF843 SS-1.375IN

REXNORD INC
LF843 SS-1.375IN

LF843SSK138 Rexnord TableTop 843 Series Chain with Stainless Steel Base Chain
MI ITEM #00189773
MFR #LF843 SS-1.375IN
Price$78.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF843 SS-1.375IN

LF843SSK138 Rexnord TableTop 843 Series Chain with Stainless Steel Base Chain
MI ITEM #00189773
MFR #LF843 SS-1.375IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.72/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.3750 in
  • Chain Pitch  
    1.0000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    0.94 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.16 in
  • Weight
    0.02 kg
  • Weight per Foot
    0.56 lb

Details

  • Additional Details
    LF843 1.375 Inch Wide TableTop Chain with Stainless Steel Base Chain and Top Plates Molded In Tan Low Friction Material
  • Base Chain Material
    LF
  • Chain Construction
    Straight Running
  • Chain Material
    Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan
  • Flight Material
    LF
  • Manufacturer Upc Number
    782934904707
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    782934904707

Overview

Mfr description
LF843SSK138 LF843SSK1.375
  • LF843 1.375 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Tan Low Friction Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text