Motion
S-C-50
Roller Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00189778
MFR #S-C-50
Price$0.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00189778
MFR #S-C-50

Mfr description
S-C-50
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.81/each

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    6050
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ASME/ANSI B29.1
  • UPC_NO
    716647159703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)