Motion
DMD-428-2RV-82NRI

DIAMOND CHAIN COMPANY
DMD-428-2RV-82NRI

Roller Chain - Motorcycle Series, 428 / 1/2 in Pitch, 82 pitches Length
Mi Item #00189788
MFR #DMD-428-2RV-82NRI
Price$223.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-428-2RV-82NRI

Roller Chain - Motorcycle Series, 428 / 1/2 in Pitch, 82 pitches Length
Mi Item #00189788
MFR #DMD-428-2RV-82NRI

Mfr description
428-2 82 PITCHES MOTORCYCLE CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.99/each

Specifications

Dimensions

  • Overall Length
    82 pitches
  • Weight
    3.45 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    428 / 1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Motorcycle
  • UPC_NO
    716647255443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)