Motion
LF882TAB-4.5IN

REXNORD INC
LF882TAB-4.5IN

Table Top Chain - POM, Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material, Gray-Black Color
MI ITEM #00189804
MFR #LF882TAB-4.5IN
Price$68.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882TAB-4.5IN

Table Top Chain - POM, Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material, Gray-Black Color
MI ITEM #00189804
MFR #LF882TAB-4.5IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.98/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    4.8 mm
  • Guide Clearance Curve
    57.9 mm
  • Guide Clearance Straight
    62 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    8.6 mm
  • Weight
    0.17 lbs
  • Weight per Foot
    1.3 (Approximate) lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210680459

Overview

Mfr description
LF882T-4-1/2 LF882TK4.5
  • LF882TAB 4.5 Inch Wide TableTop® Chain Molded in Tan Low Friction Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text