Motion
D140B30
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 30 Teeth
Mi Item #00189811
MFR #D140B30
Price$2,168.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 30 Teeth
Mi Item #00189811
MFR #D140B30

Mfr description
D140B30 SB 1-3/4 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,168.63/each

Specifications

Dimensions

  • Caliper Diameter
    15.7420 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    17.7000 in
  • Pitch Diameter
    16.7420 in
  • Tooth Width
    0.8940 in
  • Weight
    163.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039366832
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)