Motion
60HCLSC
Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
MI ITEM #00189835
MFR #60HCLSC
Price$8.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
MI ITEM #00189835
MFR #60HCLSC

Mfr description
60H CONN LINK S.C. TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.66/each

Specifications

Dimensions

  • Chain Overall Width
    1.252 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1100 in, 28.19 mm
  • Pitch
    3/4 in
  • Plate Height
    2.3740 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.06 lb
  • Weight per Foot
    1.21 lbs, 1.8 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Spring Clip
  • Chain Number
    60H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60H CONN LINK SPRING CLIP-SLIP FIT
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heavy Duty
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039176882
  • Working Load Capacity
    2200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)