Motion
80A35H
Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 35 Teeth, Steel Material
MI ITEM #00189851
MFR #80A35H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 80 / 1 in, A Hub, 35 Teeth, Steel Material
MI ITEM #00189851
MFR #80A35H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80A35H SPKT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    35
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Maximum Bore Diameter
    11.71 in
  • Tooth Width
    0.575 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text