Motion
DS80A17
Stock Bore Sprocket - 80 / 1 in, A Hub, 17 Teeth
Mi Item #00189859
MFR #DS80A17
Price$348.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 17 Teeth
Mi Item #00189859
MFR #DS80A17

Mfr description
DS80A17 SB 1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.61/each

Specifications

Dimensions

  • Length Through Bore
    2.1880 in
  • Maximum Bore Diameter
    2.8120 in
  • Outside Diameter
    5.9500 in
  • Tooth Width
    0.5750 in
  • Weight
    10.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039370020
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039370020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)