Specifications
Dimensions
- Bushing Bore Range0.5000 to 1.6250 in
- Bushing Size1610
- Hub Diameter3.2500 in
- Pitch Diameter4.2972 in
- Tooth Width0.1680 in
- Weight17.00 lbs
Details
- Bushing TypeTaper Lock Bushing
- Chain Number & Pitch35 / 3/8 in
- Hardened TeethNo
- MaterialSteel
- Number Of Strands Across1
- Number Of Teeth36
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)