Motion
35BTL36
Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 35 Teeth, 1610 Bushing
MI ITEM #00189863
MFR #35BTL36
List Price$103.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 35 / 3/8 in, 35 Teeth, 1610 Bushing
MI ITEM #00189863
MFR #35BTL36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.93/each for your price

Overview

Mfr description
35BTL36 TL SPKT 1610 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    35
  • Number Of Strands Across
    1
  • UPC_NO
    097039371461
  • Weight
    1.40 lbs
  • Chain Number & Pitch
    35 / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text