Motion
C2060H CONN LINK-SPRING CLIP

DIAMOND CHAIN COMPANY
C2060H CONN LINK-SPRING CLIP

Connecting Link - 2060 / 1-1/2 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00189887
MFR #C2060H CONN LINK-SPRING CLIP
Price$10.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
C2060H CONN LINK-SPRING CLIP

Connecting Link - 2060 / 1-1/2 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00189887
MFR #C2060H CONN LINK-SPRING CLIP

Mfr description
DMD-C2060H-1 SC CO LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.51/each

Specifications

Dimensions

  • Chain Overall Width
    1-1/4 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.712 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.12 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-427043CL-00-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647135486

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)