Motion
41BTL23

DODGE
41BTL23

TL Bushed Sprocket - Taper Lock Bushing, 41 / 1/2 in, 23 Teeth, 1610 Bushing, Steel Material
Mi Item #00189910
MFR #41BTL23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
41BTL23

TL Bushed Sprocket - Taper Lock Bushing, 41 / 1/2 in, 23 Teeth, 1610 Bushing, Steel Material
Mi Item #00189910
MFR #41BTL23

Mfr description
41BTL23 SPKT 100392
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1610
  • Hub Diameter
    3.0000 in
  • Pitch Diameter
    3.6606 in
  • Tooth Width
    0.2270 in
  • Weight
    1.36 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    782475048052
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475048052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)