Motion
C2052HPOL

TSUBAKI (UST)
C2052HPOL

Offset Link - Cottered, Steel Material
Mi Item #00189955
MFR #C2052HPOL
Price$41.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052HPOL

Offset Link - Cottered, Steel Material
Mi Item #00189955
MFR #C2052HPOL

Mfr description
C2052 HOLLOW PIN OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.05/each

Specifications

Dimensions

  • Hole Diameter
    0.2840 in, 7.21 mm
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.8550 in, 21.71 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.5910 in
  • Plate Thickness
    0.060 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.02 lb
  • Weight per Foot
    0.81 lbs, 1.21 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2052HP
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2052HP OFFSET LINK
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039182982
  • Working Load Capacity
    705 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)