Motion
60NS  CONN LINK

TSUBAKI (UST)
60NS CONN LINK

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Stainless Steel Material, Nickel Plated Finish
Mi Item #00189982
MFR #60NS CONN LINK
Price$36.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NS CONN LINK

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Stainless Steel Material, Nickel Plated Finish
Mi Item #00189982
MFR #60NS CONN LINK

Mfr description
60NS "316" CONN LINK (CP)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.17/each

Specifications

Dimensions

  • Chain Overall Width
    1.106 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.710 in
  • Link Plate Thickness
    0.070 in
  • Pin Diameter
    0.234 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Weight
    0.14 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    60
  • Standards Met
    ASME B29
  • UPC_NO
    097039188649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)