Motion
08B-1 25 FT

MORSE
08B-1 25 FT

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00190042
MFR #08B-1 25 FT
Price$41.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
08B-1 25 FT

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00190042
MFR #08B-1 25 FT

Mfr description
08B-1 ROLLER CHAIN (25FT)
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.65/ft

Specifications

Dimensions

  • Chain Overall Width
    0.7087 in
  • Chain Size
    0.5000 in
  • Inside Width
    0.3051 in
  • Link Plate Height
    0.4646 in
  • Overall Length
    25 ft
  • Pin Diameter
    0.1752 in
  • Pin Length
    0.7087 in
  • Roller Diameter
    0.3350 in
  • Roller Width
    0.3051 in
  • Tensile Strength
    4091 lbs
  • Weight
    0.48 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388168
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662460388168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)