Motion
08B-1
Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00190043
MFR #08B-1
Price$33.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00190043
MFR #08B-1

Mfr description
08B-1 10 FT REX 08B-1 10 FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.33/ft

Specifications

Dimensions

  • Chain Overall Width
    36 mm
  • Inside Width
    7.75 mm
  • Link Plate Height
    11.6 mm
  • Link Plate Thickness
    11.3 mm
  • Overall Length
    10 ft
  • Pin Diameter
    4.45 mm
  • Roller Diameter
    8.51 mm

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)