Motion
06B-1 OL 50 PC

REXNORD INC
06B-1 OL 50 PC

Link-Belt® Offset Link - 06B / 3/8 in Chain & Pitch
Mi Item #00190051
MFR #06B-1 OL 50 PC
Price$26.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
06B-1 OL 50 PC

Link-Belt® Offset Link - 06B / 3/8 in Chain & Pitch
Mi Item #00190051
MFR #06B-1 OL 50 PC

Mfr description
06B-1 OL 50 PC REX 06B-1 OL 50 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.98/each

Specifications

Dimensions

  • Chain Overall Width
    30.3 mm
  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    5.72 mm
  • Link Plate Height
    8.3 mm
  • Link Plate Thickness
    8.53 mm
  • Pin Diameter
    3.28 mm
  • Roller Diameter
    6.35 mm

Details

  • Chain Number & Pitch
    06B / 3/8 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)