Motion
06B-1 CL 50 PC REX 06B-1 CL 50 PC

REXNORD INC
06B-1 CL 50 PC REX 06B-1 CL 50 PC

Connecting Link - 06B / 3/8 in Chain & Pitch, Carbon Steel Material
Mi Item #00190057
MFR #06B-1 CL 50 PC REX 06B-1 CL 50 PC
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
06B-1 CL 50 PC REX 06B-1 CL 50 PC

Connecting Link - 06B / 3/8 in Chain & Pitch, Carbon Steel Material
Mi Item #00190057
MFR #06B-1 CL 50 PC REX 06B-1 CL 50 PC

Mfr description
06B-1 CL 50 PC REX 06B-1 CL 50 PC
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.98/each

Specifications

Dimensions

  • Chain Overall Width
    0.492 in
  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.225 in
  • Link Plate Height
    0.325 in
  • Pin Diameter
    0.129 in
  • Roller Diameter
    0.250 in

Details

  • Chain Number & Pitch
    06B / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, BS 228, DIN 8187, ISO 606
  • UPC_NO
    698210696764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)