Motion
60NPSK1RL

TSUBAKI (UST)
60NPSK1RL

60NPSK1RL
Mi Item #00190061
MFR #60NPSK1RL
Price$21.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NPSK1RL

60NPSK1RL
Mi Item #00190061
MFR #60NPSK1RL

Mfr description
60NP SK-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.49/each

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.09 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)