Motion
08B-1 CL 50 PC REX 08B-1 SCCL

REXNORD INC
08B-1 CL 50 PC REX 08B-1 SCCL

Connecting Link - 08B / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00190068
MFR #08B-1 CL 50 PC REX 08B-1 SCCL
Price$12.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
08B-1 CL 50 PC REX 08B-1 SCCL

Connecting Link - 08B / 1/2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00190068
MFR #08B-1 CL 50 PC REX 08B-1 SCCL

Mfr description
08B-1 CL 50 PC REX 08B-1 SPRING CLIP CL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.66/each

Specifications

Dimensions

  • Chain Overall Width
    3.6 mm
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    7.75 mm
  • Link Plate Height
    11.6 mm
  • Pin Diameter
    4.45 mm
  • Roller Diameter
    8.51 mm

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    08B / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)