Motion
08B-1 OL 50 PC REX 08B-1 OFLK

REXNORD INC
08B-1 OL 50 PC REX 08B-1 OFLK

Link-Belt® Offset Link - 08B / 1/2 in Chain & Pitch
MI ITEM #00190076
MFR #08B-1 OL 50 PC REX 08B-1 OFLK
Price$12.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
08B-1 OL 50 PC REX 08B-1 OFLK

Link-Belt® Offset Link - 08B / 1/2 in Chain & Pitch
MI ITEM #00190076
MFR #08B-1 OL 50 PC REX 08B-1 OFLK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.47/each

Specifications

Dimensions

  • Chain Overall Width
    3.6 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    7.75 mm
  • Link Plate Height
    11.6 mm
  • Link Plate Thickness
    11.3 mm
  • Pin Diameter
    4.45 mm
  • Roller Diameter
    8.51 mm

Details

  • Chain Number & Pitch
    08B / 1/2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696931

Overview

Mfr description
08B-1 OL 50 PC REX 08B-1 OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text