Motion
08B-2 CL 1 PC REX 08B-2 CL 1 PC

REXNORD INC
08B-2 CL 1 PC REX 08B-2 CL 1 PC

Connecting Link - 42 / 1/2 in Chain & Pitch, Carbon Steel Material
MI ITEM #00190084
MFR #08B-2 CL 1 PC REX 08B-2 CL 1 PC
Price$14.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
08B-2 CL 1 PC REX 08B-2 CL 1 PC

Connecting Link - 42 / 1/2 in Chain & Pitch, Carbon Steel Material
MI ITEM #00190084
MFR #08B-2 CL 1 PC REX 08B-2 CL 1 PC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.66/each

Specifications

Dimensions

  • Chain Overall Width
    0.67 in
  • Chain Size & Pitch
    42 / 1/2 in
  • Inside Width
    0.310 in
  • Link Plate Height
    0.47 in
  • Pin Diameter
    0.18 in
  • Roller Diameter
    0.340 in

Details

  • Chain Number & Pitch
    42 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, BS 228, DIN 8187, ISO 606
  • UPC_NO
    698210696849

Overview

Mfr description
08B-2 CL 1 PC REX 08B-2 CL 1 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text