Motion
60NS RIV
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00190120
MFR #60NS RIV
Price$220.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00190120
MFR #60NS RIV

Mfr description
60NS "316" 10FT LG.
  • NS Series chains are made completely of 316 stainless steel.
  • It is the most corrosion resistant standard stainless steel chain offered by U.S. Tsubaki.
  • It also has the highest resistance to temperature extremes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.42/ft

Specifications

Dimensions

  • Chain Overall Width
    1.106 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.96 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 316
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • UPC_NO
    097039188632
  • Working Load Capacity
    231 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)