Motion
16B-1 10 FT

MORSE
16B-1 10 FT

2361160 Roller Chain - British Standard Series, 16B / 1 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00190132
MFR #16B-1 10 FT
Price$96.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
16B-1 10 FT

2361160 Roller Chain - British Standard Series, 16B / 1 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00190132
MFR #16B-1 10 FT

Mfr description
16B-1 ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.37/ft

Specifications

Dimensions

  • Chain Overall Width
    1.5512 in
  • Chain Size
    1.0000 in
  • Inside Width
    0.6700 in
  • Link Plate Height
    0.8150 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.3252 in
  • Pin Length
    1.5512 in
  • Plate Height
    0.8150 mm in
  • Roller Diameter
    0.6252 in
  • Roller Width
    0.6700 in
  • Tensile Strength
    14387 lbs
  • Weight
    1.88 lbs
  • Weight per Foot
    1.88 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16B / 1 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    2361160
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388489
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662460388489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)