Motion
10B-1 O/L SC

MORSE
10B-1 O/L SC

2361541 Offset Link - 10B / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00190143
MFR #10B-1 O/L SC
List Price$29.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
10B-1 O/L SC

2361541 Offset Link - 10B / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00190143
MFR #10B-1 O/L SC

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$29.90/each for your price

Overview

Mfr description
10B-1 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards

Specifications

  • Chain Size & Pitch
    10B / 5/8 in
  • Link Type
    Offset Link
  • Material
    Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Not Applicable
  • Roller Diameter
    10.16 mm
  • Inside Width
    9.65 mm
  • Link Plate Height
    0.5827 in
  • Pin Diameter
    5.08 mm
  • Chain Overall Width
    1.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    10B-1 O/L SC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388243
  • UPC_NO
    662460388243
  • Weight
    0.04 lbs
  • Chain Number & Pitch
    10B / 5/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text