Motion
16B-1 CL 1 PC REX 16B-1 CL 1 PC

REXNORD INC
16B-1 CL 1 PC REX 16B-1 CL 1 PC

Connecting Link - 16B / 1 in Chain & Pitch, Carbon Steel Material
Mi Item #00190156
MFR #16B-1 CL 1 PC REX 16B-1 CL 1 PC
Price$28.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
16B-1 CL 1 PC REX 16B-1 CL 1 PC

Connecting Link - 16B / 1 in Chain & Pitch, Carbon Steel Material
Mi Item #00190156
MFR #16B-1 CL 1 PC REX 16B-1 CL 1 PC

Mfr description
16B-1 CL 1 PC REX 16B-1 CL 1 PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.34/each

Specifications

Dimensions

  • Chain Overall Width
    78.5 mm
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    17.02 mm
  • Link Plate Height
    20.5 mm
  • Pin Diameter
    8.28 mm
  • Roller Diameter
    15.88 mm

Details

  • Chain Number & Pitch
    16B / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)