Motion
OL 16B-1

REXNORD INC
OL 16B-1

Link-Belt® Offset Link - 16B / 1 in Chain & Pitch
MI ITEM #00190164
MFR #OL 16B-1
Your Price$59.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OL 16B-1

Link-Belt® Offset Link - 16B / 1 in Chain & Pitch
MI ITEM #00190164
MFR #OL 16B-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.02/each(List $61.86)

Overview

Mfr description
16B-1 OL 1 PC REX 16B-1 OL 1 PC

Specifications

  • Chain Size & Pitch
    16B / 1 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Roller Diameter
    15.88 mm
  • Inside Width
    17.02 mm
  • Link Plate Height
    20.5 mm
  • Link Plate Thickness
    25.4 mm
  • Pin Diameter
    8.28 mm
  • Chain Overall Width
    78.5 mm
  • Operating Temperature Range
    -20 to +140 °F
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696962
  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text