Motion
DMD-60XLO-1R-10FT

DIAMOND CHAIN COMPANY
DMD-60XLO-1R-10FT

Roller Chain - O-Ring Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00190175
MFR #DMD-60XLO-1R-10FT
Price$72.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60XLO-1R-10FT

Roller Chain - O-Ring Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00190175
MFR #DMD-60XLO-1R-10FT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.85/ft

Specifications

Dimensions

  • Chain Overall Width
    1.21 in
  • Inside Width
    1/2 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    7700 lbs
  • Weight
    1.02 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    XLO-1233-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +400 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Food Production
  • Series
    O-Ring
  • UPC_NO
    716647271856

Overview

Mfr description
DMD-60XLO-1R-10FT
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text