Motion
DMD-50XLO-1 SO CO LINK

DIAMOND CHAIN COMPANY
DMD-50XLO-1 SO CO LINK

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
Mi Item #00190192
MFR #DMD-50XLO-1 SO CO LINK
Price$18.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50XLO-1 SO CO LINK

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
Mi Item #00190192
MFR #DMD-50XLO-1 SO CO LINK

Mfr description
DMD-50XLO-1 SO CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.85/each

Specifications

Dimensions

  • Chain Overall Width
    0.95 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    0.2 in
  • Pin Length
    0.9500 in, 24.12 mm
  • Pitch
    5/8 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.04 lbs
  • Weight per Foot
    0.72 lbs, 1.07 kg/m

Details

  • Application
    Abrasive Environment
  • Chain Construction
    Spring Clip
  • Chain Number
    50 XLO
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    O-Ring Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CLO-4550CL-00-P
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    150 °F, 66 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant, Food Production
  • Series
    50
  • Standards Met
    ANSI B29.1, ISO 9001, 2015
  • Type
    Connecting Link
  • UPC_NO
    716647120116
  • Working Load Capacity
    1083 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)