Motion
100H-3 COTT ROLLER CHAIN

DIAMOND CHAIN COMPANY
100H-3 COTT ROLLER CHAIN

Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Cottered, 3 Strand, 10 ft Length
MI ITEM #00190198
MFR #100H-3 COTT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
100H-3 COTT ROLLER CHAIN

Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Cottered, 3 Strand, 10 ft Length
MI ITEM #00190198
MFR #100H-3 COTT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100H-3 COTT ROLLER CHAIN

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    3
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    19.05 mm
  • Link Plate Height
    30.18 mm
  • Link Plate Thickness
    4.75 mm
  • Pin Diameter
    9.53 mm
  • Chain Overall Width
    125.73 mm
  • Roller Diameter
    19.05 mm
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    320289 N
  • Transverse Pitch
    39.09 mm
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog Number
    XT-349003-010
  • Weight
    8.43 lbs
  • UPC_NO
    716647282845
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text