Motion
DS80A16
Double Single Sprocket - 80 / 1 in, A Hub, 16 Teeth, Steel Material
MI ITEM #00190210
MFR #DS80A16
Price$357.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Sprocket - 80 / 1 in, A Hub, 16 Teeth, Steel Material
MI ITEM #00190210
MFR #DS80A16

Mfr description
DS80A16 SPK ROLLER DS A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.72/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Length Through Bore
    2.1875 in
  • Maximum Bore Diameter
    2-11/16 in
  • Outside Diameter
    5.6300 in
  • Pitch Diameter
    5.126 in
  • Tooth Width
    0.575 in
  • Weight
    9.24 lbs
  • Width Across Tooth Sets
    1-5/8 in

Details

  • Bore Type
    Rough Stock
  • CAD Drawing
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950029986

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)