Motion
DS40ATB19H
Double Single TL Sprocket - 19 Teeth, 1215 Bushing, Steel Material
Mi Item #00190216
MFR #DS40ATB19H
Price$235.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single TL Sprocket - 19 Teeth, 1215 Bushing, Steel Material
Mi Item #00190216
MFR #DS40ATB19H

Mfr description
DS40ATL19H SPKT
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.91/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Bushing Size
    1215
  • Caliper Diameter
    2.7154 in
  • Chain Roller Diameter
    0.3120 in
  • Chain Roller Width
    0.3125 in
  • Dbl Single Center Line To Cnt Line
    1.1250 in
  • Hub Outside Diameter
    2.5000 in
  • Length Through Bore
    1.4063 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    3.2960 in
  • Pitch Diameter
    3.0378 in
  • Storage Dimension Height
    1.5000 in
  • Storage Dimension Length
    3.3750 in
  • Storage Dimension Width
    3.3750 in
  • Tooth Thickness
    0.284 in
  • Tooth Width
    1.4062 in
  • Weight
    1.20 lbs
  • Width Across Tooth Sets
    1.4062 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    Yes
  • Hub Style
    ATB
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950029511
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950029511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)