Motion
DS60ATL20H

TSUBAKI (UST)
DS60ATL20H

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 20 Teeth, 2517 Bushing
Mi Item #00190221
MFR #DS60ATL20H
Price$310.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS60ATL20H

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 20 Teeth, 2517 Bushing
Mi Item #00190221
MFR #DS60ATL20H

Mfr description
DS60ATL20 TL HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.43/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Weight
    5.60 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039370372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)