Motion
60B22F 1-1/8

TSUBAKI (UST)
60B22F 1-1/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.1250 in Bore , 22 Teeth, Non-Hardened Teeth
Mi Item #00190246
MFR #60B22F 1-1/8
Price$122.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B22F 1-1/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.1250 in Bore , 22 Teeth, Non-Hardened Teeth
Mi Item #00190246
MFR #60B22F 1-1/8

Mfr description
60B22F 1-1/8 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Caliper Diameter
    4.8010 in
  • Hub Diameter
    4.0000 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    5.6700 in
  • Pitch Diameter
    5.2700 in
  • Tooth Width
    0.4590 in
  • Weight
    5.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039332332
  • Number Of Teeth  
    22
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039332332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)