Specifications
Dimensions
- Weight0.10 lbs
Details
- Accessory TypeTop Plate Chain
- Insert MaterialSteel
- Manufacturer Upc Number698210638689
- MaterialAcetal (Top Plate)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)