Motion
CI821-27T 1IN RSB A

REXNORD INC
CI821-27T 1IN RSB A

10027431 / CI821-27T_3/4IN_RSB_A
MI ITEM #00190285
MFR #CI821-27T 1IN RSB A
Price$362.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI821-27T 1IN RSB A

10027431 / CI821-27T_3/4IN_RSB_A
MI ITEM #00190285
MFR #CI821-27T 1IN RSB A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$362.24/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    1-3/4 in
  • Maximum Bore
    1-3/4 in
  • Pitch Diameter  
    6.504 in
  • Weight
    7.60 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI821
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Includes
    Set Screws
  • Number Of Teeth  
    27
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210688028

Overview

Mfr description
401-352-2 821-27T SPKT 3/4IN BORE
  • 821 Series Cast-Iron Non-Split Sprocket with 27Teeth and a 3/4in Round RSB (Rough Stock Bore)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text