Motion
DMD-530-1R-50FT

DIAMOND CHAIN COMPANY
DMD-530-1R-50FT

Roller Chain - Motorcycle Series, 530 / 5/8 in Pitch, Riveted, 50 ft Length
MI ITEM #00190291
MFR #DMD-530-1R-50FT
Your Price$27.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-530-1R-50FT

Roller Chain - Motorcycle Series, 530 / 5/8 in Pitch, Riveted, 50 ft Length
MI ITEM #00190291
MFR #DMD-530-1R-50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.12/ft(List $31.19)

Overview

Mfr description
530 MOTORCYCLE 50FT REEL CHAIN

Specifications

  • Measurement Standard
    Imperial
  • Series
    Motorcycle
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Chain Number & Pitch
    530 / 5/8 in
  • Weight
    0.71 lbs
  • UPC_NO
    716647278664
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text