Motion
DL-530-1R-102NAE

DIAMOND CHAIN COMPANY
DL-530-1R-102NAE

Roller Chain - Motorcycle Series, 530 / 5/8 in Pitch, 102 pitches Length
MI ITEM #00190315
MFR #DL-530-1R-102NAE
List Price$234.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DL-530-1R-102NAE

Roller Chain - Motorcycle Series, 530 / 5/8 in Pitch, 102 pitches Length
MI ITEM #00190315
MFR #DL-530-1R-102NAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.70/each for your price

Overview

Mfr description
530 XDL 102 PITCHES MOTORCYCLE CHAIN

Specifications

  • Measurement Standard
    Imperial
  • Series
    Motorcycle
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    102 pitches
  • Chain Number & Pitch
    530 / 5/8 in
  • Weight
    3.70 lbs
  • UPC_NO
    716647257881
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought