Motion
100H-4 C/L C/P P/F

MORSE
100H-4 C/L C/P P/F

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00190351
MFR #100H-4 C/L C/P P/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100H-4 C/L C/P P/F

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00190351
MFR #100H-4 C/L C/P P/F

Mfr description
100-4 H CONN LINK
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    4.0000 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.7500 in
  • Link Plate Height
    1.1660 in
  • Link Plate Thickness
    0.1870 in
  • Pin Diameter
    0.3750 in
  • Pin Length
    6.3060 in
  • Roller Diameter
    0.7500 in
  • Weight
    1.05 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    100H-4 C/L C/P P/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288562566
  • Material
    Steel
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288562566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)