Motion
4042X 1 1/4

BROWNING
4042X 1 1/4

1134360 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 42 Teeth, Steel, Hardened Teeth Material
MI ITEM #00190481
MFR #4042X 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4042X 1 1/4

1134360 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 42 Teeth, Steel, Hardened Teeth Material
MI ITEM #00190481
MFR #4042X 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Hub Diameter
    3.5000 in
  • Hub Projection
    0.8438 in
  • Keyway Size
    1/4 X 1/8
  • Length Through Bore  
    1.1250 in
  • Outside Diameter  
    6.9720 in
  • Pitch Diameter
    6.6910 in
  • Tooth Width
    0.284 in
  • Weight
    4.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4042X 1 1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289342419
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    42
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289342419

Overview

Mfr description
4042 X 1-1/4 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text