Motion
24B-2 10 FT

MORSE
24B-2 10 FT

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00190538
MFR #24B-2 10 FT
Price$906.95/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
24B-2 10 FT

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00190538
MFR #24B-2 10 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$906.95/bx

Specifications

Dimensions

  • Chain Overall Width
    4.1732 in
  • Chain Size
    1.5000 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.3071 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5759 in
  • Pin Length
    4.1732 in
  • Roller Diameter
    1.0000 in
  • Roller Width
    1.0000 in
  • Tensile Strength
    72838 lbs
  • Transverse Pitch
    1.9040 in
  • Weight
    9.10 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388700
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662460388700

Overview

Mfr description
24B-2 ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text