Motion
12B-3 25 FT

MORSE
12B-3 25 FT

Roller Chain - British Standard Series, 12 / 0.7500 in Pitch, Riveted, 3 Strand, Steel Material, 25 ft Length
Mi Item #00190556
MFR #12B-3 25 FT
Price$236.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
12B-3 25 FT

Roller Chain - British Standard Series, 12 / 0.7500 in Pitch, Riveted, 3 Strand, Steel Material, 25 ft Length
Mi Item #00190556
MFR #12B-3 25 FT

Mfr description
12B-3 ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.03/ft

Specifications

Dimensions

  • Chain Overall Width
    2.5000 in
  • Chain Size
    0.7500 in
  • Inside Width
    0.4598 in
  • Link Plate Height
    0.6339 in
  • Overall Length
    25 ft
  • Pin Diameter
    0.2252 in
  • Pin Length
    2.5000 in
  • Roller Diameter
    0.4752 in
  • Roller Width
    0.4598 in
  • Tensile Strength
    19446 lbs
  • Transverse Pitch
    0.7660 in
  • Weight
    2.34 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12B / 3/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388434
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662460388434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)