Motion
AL1666 X 10 FT

TSUBAKI (UST)
AL1666 X 10 FT

Leaf Chain - 6x6 Lacing, 2 in Pitch, 10 ft Overall Length, Carbon Steel Material
Mi Item #00190655
MFR #AL1666 X 10 FT
Price$656.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL1666 X 10 FT

Leaf Chain - 6x6 Lacing, 2 in Pitch, 10 ft Overall Length, Carbon Steel Material
Mi Item #00190655
MFR #AL1666 X 10 FT

Mfr description
AL1666 10FT LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.25/ft

Specifications

Dimensions

  • Lacing
    6x6
  • Link Plate Height  
    1.638 in
  • Link Plate Thickness  
    0.250 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.562 in
  • Pitch  
    2 in
  • Tensile Strength
    158000 lbs
  • Weight
    12.43 lb

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    AL
  • Standards Met
    ASME B29
  • UPC_NO
    097039914798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)