Specifications
Dimensions
- Bore Diameter1.2500 in
- Hub Diameter3.7500 in
- Keyway Size1/4 X 1/8 in
- Pitch Diameter8.9600 in
- Tooth Width0.3430 in
- Weight8.07 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch50 / 5/8 in
- Hardened TeethNon-Hardened Teeth
- Manufacturer Upc Number781711368800
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth45
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO781711368800
Overview
Mfr description
50B45 1-1/4 SPKT