Motion
60B12 1-7/16

BOSTON GEAR
60B12 1-7/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.4375 in Bore , 12 Teeth, Steel Material
Mi Item #00190752
MFR #60B12 1-7/16
Price$383.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
60B12 1-7/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.4375 in Bore , 12 Teeth, Steel Material
Mi Item #00190752
MFR #60B12 1-7/16

Mfr description
60B12 1-7/16 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Hub Diameter
    2.3750 in
  • Keyway Size
    3/8 X 3/16 in
  • Pitch Diameter
    2.8980 in
  • Tooth Width
    0.4590 in
  • Weight
    1.05 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    781711366189
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    781711366189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)