Motion
DMD-630-1 SC CO LINK MV

DIAMOND CHAIN COMPANY
DMD-630-1 SC CO LINK MV

Connecting Link - 630 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00190763
MFR #DMD-630-1 SC CO LINK MV
Price$39.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-630-1 SC CO LINK MV

Connecting Link - 630 / 3/4 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00190763
MFR #DMD-630-1 SC CO LINK MV

Mfr description
630 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.95/ft

Specifications

Dimensions

  • Chain Size & Pitch
    630 / 3/4 in
  • Weight
    0.05 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    630 / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CMC-4533CL-16-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647122592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)