Motion
BL1046 X 50 FT

MORSE
BL1046 X 50 FT

328773 Leaf Chain - 4 x 6 Lacing, 1.2500 in Pitch, 52000 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00190769
MFR #BL1046 X 50 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL1046 X 50 FT

328773 Leaf Chain - 4 x 6 Lacing, 1.2500 in Pitch, 52000 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #00190769
MFR #BL1046 X 50 FT

Mfr description
BL1046 LEAF CHAIN (50' REEL)
  • Morse Leaf chains are designed for high lifting power at low speeds
  • Morse leaf chain is constructed from link plates and riveted pins
  • Available with F97 Certification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    52000 lb
  • Lacing
    4 x 6
  • Link Plate Height  
    1.1660 in
  • Link Plate Thickness  
    0.1870 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.4370 in
  • Pitch  
    1.2500 in
  • Weight
    5.96 lbs
  • Weight per Foot
    5.96 lbs
  • Width Over Riveted Pins
    2.1260 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288752820
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ISO LH 1023, F97 Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)