Motion
DMD-C2040-1 SC CO LINK

DIAMOND CHAIN COMPANY
DMD-C2040-1 SC CO LINK

Connecting Link - 2040 / 1 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #00190771
MFR #DMD-C2040-1 SC CO LINK
Price$5.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2040-1 SC CO LINK

Connecting Link - 2040 / 1 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #00190771
MFR #DMD-C2040-1 SC CO LINK

Mfr description
C2040 CONN LINK-SPRING CLIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.66/each

Specifications

Dimensions

  • Chain Overall Width
    0.76 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2040 / 1 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-447066CL-00-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647435371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)