Motion
24B-3 10 FT

MORSE
24B-3 10 FT

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00190787
MFR #24B-3 10 FT
Price$1,202.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
24B-3 10 FT

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00190787
MFR #24B-3 10 FT

Mfr description
24B-3 ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,202.72/ft

Specifications

Dimensions

  • Chain Overall Width
    6.1220 in
  • Chain Size
    1.5000 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.3071 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5759 in
  • Pin Length
    6.1220 in
  • Roller Diameter
    1.0000 in
  • Tensile Strength
    109032 lbs
  • Transverse Pitch
    1.9040 in
  • Weight
    13.70 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388731
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662460388731

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)