Motion
S-C-40
Roller Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00190797
MFR #S-C-40
Price$0.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00190797
MFR #S-C-40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.62/each

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    6066
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ASME/ANSI B29.1
  • UPC_NO
    716647167296

Overview

Mfr description
40 SPRING CLIP ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text